Shop All Bathroom Sink Faucets
Pfister
Single Handle 4" Mount, 1/3 Hole Ashf Single Control 4" Centerset Bath Fc, Tuscan Bronze
Mfr # LF-M42-YPYY
Zoro # G3061583
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 1/3
- Mounting Type Deck
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LF-M42-YPYY
- Zoro # G3061583
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 1/3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Ashf Single Control 4" Centerset Bath Fc |
Material | Solid Brass |
Description
Item Ashf Single Control 4 In. Centerset Bath Fc
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEANWASTE Bedpan/Commode Liner, PK50 (H651S50)
- ACORN CONTROLS Gaskets, PK10 (0421-019-001)
- ZURN Interceptor Screen, 3-1/2 In L (P1180-PVC-SCREEN)
- SIAM 1 Tee, Lead Free Brass, FNPT, 125 PSI (XNL106-16)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- PFISTER Pfister Pfirst Series Lav 43 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet PC (LJ143-610C)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L684)
- Pfister Bathroom Sink Faucets