Shop All Single Handle Bathroom Faucets
Pfister
Single Handle 4" Mount, 1 or 3 Hole Bathroom Faucet, Polished chrome
Mfr # LF-042-JDCC
Zoro # G9027879
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Mounting Hole Center to Center 4"
- Number of Holes 1 or 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LF-042-JDCC
- Zoro # G9027879
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 1 or 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bathroom Faucet,1-Control,1.2 gpm,Chrome
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Clamp, 1-1/2 In.Tbe or 1-1/4In.Pipe (CCC0162)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 160 (82402)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1701)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, NPT (ZUSA-PF-8976)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- Pfister Bathroom Sink Faucets & Accessories