Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel
Mfr # LG89-030K
Zoro # G3062798
product price: $77.00
/ea
Free Shipping & Returns
$77.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-030K
- Zoro # G3062798
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Series Tub And Shower Trim Brushed Nicke |
Material | metal |
Description
Item Series Tub And Shower Trim Brushed Nicke
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 300 (0310515606)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CM120)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322024460)
- SPRINGER PARTS LKB Valve Service Kit, 1.5" , EPDM; Replaces Alfa Laval Part# 9611923029 (9611923029SP)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Matte Black (LG40-DF0B)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CPC)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- ROHL Acqui Single Handle Tall Lavatory Faucet (A3672LMIB-2)
- Pfister Bathroom Sink Faucets