Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Series Single Control Lavatory Brushed N, Brushed Nickel
Mfr # LG142-800K
Zoro # G3062956
product price: $107.80
/ea
Free Shipping & Returns
$107.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG142-800K
- Zoro # G3062956
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Item | Series Single Control Lavatory Brushed N |
Material | metal |
Description
Item Series Single Control Lavatory Brushed N
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x FNPT 304 SS Street Elbow (40SE113N018)
- PARKER 3/4" Compression x MNPT Brass Connector 10PK (68C-12-12)
- ZORO SELECT 3/8" OD x 1 ft. Welded Stainless Steel Tubing (87119)
- PARKER 90 Elbow, Steel, 3/8 in Pipe Size, MNPT (3/8 CR-S)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-GL0K)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Matte Black (LG40-DF0B)
- ZURN Lever Handle Single Hole Mount, Bathroom Faucet, Polished chrome (Z82200-XL)
- Pfister Bathroom Sink Faucets