Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Kenzo Tub And Shower Trim, Matte Black, Matte Black
Mfr # LG89-8DFB
Zoro # G3062484
product price: $342.30
/ea
Free Shipping & Returns
$342.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Matte Black
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8DFB
- Zoro # G3062484
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Matte Black |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Kenzo Tub And Shower Trim,Matte Black |
Material | metal |
Description
Item Kenzo Tub And Shower Trim,Matte Black
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 0.625" OD x 0.065" Wall x 0.5" ID Carbon Steel Round Tube A513-Type 5 DOM (7762_24_0)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-4-MA12)
- RIDGID Cordless Press Tool Kit, CycleTime, 8sec (RP351)
- SLOAN Etf1039A Cp Repair Kit 0.35 Gpm Male Lf (3365756)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- PFISTER Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-BS0K)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Pantry Sink Faucet, Chrome plated (350-GN8AE3-317XKAB)
- Pfister Bathroom Sink Faucets