Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Deckard Tub/Shower Trim Kit, Brushed Ni, Brushed Nickel
Mfr # LG89-8DAK
Zoro # G3062213
product price: $236.60
/ea
Free Shipping & Returns
$236.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8DAK
- Zoro # G3062213
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Deckard Tub/Shower Trim Kit,Brushed Ni |
Material | metal |
Description
Item Deckard Tub/Shower Trim Kit,Brushed Ni
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke Double Robe Hook Matte Black (77638-BL)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve (509Y 2)
- LEGEND VALVE 3/4" T-4500 CTS INSERT STIFF. (313-404)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F (3 791-F AH Duplex Flgd Strainer)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- PFISTER Pfister Pasadena Two Handle Widespread Lavatory Faucet Brushed Nickel (LF-049-PDKK)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CPC)
- KINGSTON BRASS KB8918NDL NuvoFusion Widespread Bathroom Faucet, Brushed Nickel (KB8918NDL)
- Pfister Bathroom Sink Faucets & Accessories