Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Contempra Tub And Shower, Matte Black, Matte Black
Mfr # LG89-8NCB
Zoro # G3061897
product price: $325.50
/ea
Free Shipping & Returns
$325.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Matte Black
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8NCB
- Zoro # G3061897
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Matte Black |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Contempra Tub And Shower,Matte Black |
Material | metal |
Description
Item Contempra Tub And Shower,Matte Black
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 T15 NO LEAD BZE Y-STRAINER (105-504NL)
- KISSLER wall, Shower Head, Chrome, Wall (76-0015)
- ZSI Beta Standard Clamp, 2-1/4" Tube (S7036S)
- ZSI CushionedClampStrutMounted, TubeSz 1/4In (004T008)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- MOEN M-Bition One-Handle Lavatory Faucet (8400)
- Pfister Bathroom Sink Faucets