Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Contempra Tub And Shower, Brushed Gold, Brushed Gold
Mfr # LG89-8NCBG
Zoro # G3061958
product price: $349.30
/ea
Free Shipping & Returns
$349.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Brushed Gold
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8NCBG
- Zoro # G3061958
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Brushed Gold |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Contempra Tub And Shower,Brushed Gold |
Material | metal |
Description
Item Contempra Tub And Shower,Brushed Gold
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Fiber 31/32 inch D X 1-1/8 inch D Cap Thread Gasket (35544B)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-BN)
- SPEAKMAN REGENCY / ROYAL LEVER HANDLE BRASS (RPG04-0296-PC)
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS x CTS Union Solvent Weld (CPVCU12)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-GL0K)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- PFISTER Single Handle 1 Hole Deckard Single Control, 1 Hole, Roman Tub, Brushed Nickel (RT6-1DAK)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B2510LF-PPU)
- Pfister Bathroom Sink Faucets & Accessories