Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Avalon Tub And Shower Trim, Tuscan Bronze, Tuscan Bronze
Mfr # LG89-8CBY
Zoro # G3061669
product price: $224.00
/ea
Free Shipping & Returns
$224.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Tuscan Bronze
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8CBY
- Zoro # G3061669
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Avalon Tub And Shower Trim,Tuscan Bronze |
Material | metal |
Description
Item Avalon Tub And Shower Trim,Tuscan Bronze
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL 1/2 in. Ratcheting Pipe Cutter Red 1 pc (35112)
- MOEN Lift Rod Kit (123804BN)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNF05)
- FROST KING 1.50 in. x 1/2 in. Thick Wall x 6 ft. Bulk Self Seal Foam Pipe Insulation, 30PK (5S14XB6)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- PFISTER Single Handle Single Hole Mount, 1 Hole Avalon Valve Trim, Tuscan Bronze, Tuscan Bronze (R89-1CBY)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- PFISTER Single Handle 1 Hole Deckard Single Control, 1 Hole, Roman Tub, Brushed Nickel (RT6-1DAK)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Venetian Bronze (759-RB-DST)
- Pfister Bathroom Sink Faucets & Accessories