Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Avalon Tub And Shower Trim, Chrome, Polished chrome
Mfr # LG89-8CBC
Zoro # G3061644
product price: $88.90
/ea
Free Shipping & Returns
$88.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Polished chrome
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8CBC
- Zoro # G3061644
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Avalon Tub And Shower Trim,Chrome |
Description
Item Avalon Tub And Shower Trim,Chrome
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Flow Rate (GPM): 1.5 (0047-UA2)
- GROHE Grohflex Authentic Thm Kit #2 (19825EN0)
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- EVERFLOW PEX Ax3/4" Hose Bib, 12" Long Anti-Siphon Sillcock Frost Free Outdoor Faucet w/Vacuum Breaker 1/2" (62121F-NL)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Tuscan Bronze (RT6-5WRY)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- PFISTER Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-BS0K)
- PFISTER Single Handle Single Hole Mount, 1 Hole Avalon Valve Trim, Tuscan Bronze, Tuscan Bronze (R89-1CBY)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- ZURN Single Post Sensor Faucet (Z6936-L)
- Pfister Bathroom Sink Faucets & Accessories