Shop All Bathroom Sink Faucets
Pfister
Single Handle 3 Hole Ashfield Tub And Shower Trim Chrome, Polished chrome
Mfr # LG89-8YPC
Zoro # G3061626
product price: $203.00
/ea
Free Shipping & Returns
$203.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Polished chrome
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-8YPC
- Zoro # G3061626
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Ashfield Tub And Shower Trim Chrome |
Material | metal |
Description
Item Ashfield Tub And Shower Trim Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3 L, Accessory, Anglar, ModrnDecor ADA, Grab Bar, Champagne Bronze (41918-CZ)
- ZORO SELECT Water Connector Kit, Stainless Steel, (48365)
- AMERICAN STANDARD ThreeWay Dvrtr RghValv Shared Func (R433S)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, Viton Liner (ML222V 3)
- PFISTER Pfister Parisa Single Control 4" Centerset Bathroom Faucet in PC (LF-042-PRCC)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- PFISTER Pfister Pasadena Two Handle Widespread Lavatory Faucet Brushed Nickel (LF-049-PDKK)
- ZURN Single Post Sensor Faucet (Z6936-CP4-L)
- Pfister Bathroom Sink Faucets