Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Shower Trim, Brushed Nickel, Brushed Nickel
Mfr # LG89-7TUK
Zoro # G3063017
product price: $255.50
/ea
Free Shipping & Returns
$255.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7TUK
- Zoro # G3063017
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Shower Trim,Brushed Nickel |
Description
Item Shower Trim,Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Aqua Sentry ReplaceMount Filter (56192C)
- AMERICAN STANDARD 1.6 gpf, Manual Flush Valve, 1" IPS Inlet (6147161.002)
- LEGEND VALVE 1-1/2" COPPER COUPLING (450-507)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- PFISTER Dual Handle 3 Hole Contempra Roman Tub Trim, Brushed Nickel, Brushed Nickel (RT6-5NCK)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink, Chrome plated (200-AL8E35ABCP)
- Pfister Bathroom Sink Faucets & Accessories