Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Series Shower Trim Tuscan Bronze, Tuscan Bronze
Mfr # LG89-020Y
Zoro # G3062904
product price: $95.90
/ea
Free Shipping & Returns
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Tuscan Bronze
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-020Y
- Zoro # G3062904
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Series Shower Trim Tuscan Bronze |
Material | metal |
Description
Item Series Shower Trim Tuscan Bronze
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- PARKER Nipple Reducer, 3/4 x 1/2 In, NPT, PFA (PNR-128-P)
- ZORO SELECT 1", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H625)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Pfister S/A Hdl Costal Boat (940-118A)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (97060-4-BN)
- Pfister Bathroom Sink Faucets