Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Marielle Shower Trim, Brushed Nickel, Brushed Nickel
Mfr # LG89-7MBK
Zoro # G3062579
product price: $263.90
/ea
Free Shipping & Returns
$263.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7MBK
- Zoro # G3062579
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Marielle Shower Trim,Brushed Nickel |
Description
Item Marielle Shower Trim,Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Clamp x MNPT T316L SS Male Adapter (EG21-6L2.0)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- PETERSN MOLD 18959AW 0.37 In. Drain Valve Artic White (P6H-18959AW)
- ZOELLER Silent PVC Full Flow Check Valve 2" (30-0042)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-GL0K)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG48-GL0K)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5100)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG143-6002)
- HOMEWERKS CHR 2 Hand Lav Faucet (012 4155CP - WS)
- Pfister Bathroom Sink Faucets