Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Kenzo Shower Trim Brushed Nickel, Brushed Nickel
Mfr # LG89-7DFK
Zoro # G3062326
product price: $257.60
/ea
Free Shipping & Returns
$257.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Brushed Nickel
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7DFK
- Zoro # G3062326
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Kenzo Shower Trim Brushed Nickel |
Description
Item Kenzo Shower Trim Brushed Nickel
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Hndle Rpair Kit Woodford (RK-14/17MH)
- PARKER 1/4" Compression Brass Bulkhead Union 10PK (62CBH-4)
- ANCHOR FLUID POWER 1/2" NPTF THREADED NEEDLE VALVE CARBON STEEL PLATED, 5700 PSI MAX WP (NN1/2-1)
- PF WATERWORKS UNIVRSL BALL ROD ASSMBLY (PF0905)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- PFISTER Dual Handle 4" Mount, 3 Hole Sink Faucet, Polished chrome (LG143-5000)
- OAKBROOK COLLECTION Lav Faucet 1H Ch W/Pu (67211W-6001)
- Pfister Bathroom Sink Faucets & Accessories