Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Deckard Shower Only Trim Kit, Matte Black, Matte Black
Mfr # LG89-7DAB
Zoro # G3062089
product price: $196.70
/ea
Free Shipping & Returns
$196.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Matte Black
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7DAB
- Zoro # G3062089
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Matte Black |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Deckard Shower Only Trim Kit,Matte Black |
Description
Item Deckard Shower Only Trim Kit,Matte Black
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Laboratory Sink, 15" x 10" Bowl, Porcelain (K-2007-0)
- LEGEND VALVE 1/2 T541CFL 1/4 TURN SILLCOCK (107-464CP)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- ZORO SELECT 1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (583-240)
- PFISTER Pfister Avalon Two Handle Centerset Lavatory Faucet Polished Chrome (LG48-CB1C)
- PFISTER Pfister P/U Rod S/A 046 Ma Cr (941-809A)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Dual Handle 3 Hole Contempra Roman Tub Trim, Brushed Nickel, Brushed Nickel (RT6-5NCK)
- PFISTER Single Handle 1/3 Hole Contempra Single Control, Centerset Bath, Brushed Gold (LG42-NBG00)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- Pfister Bathroom Sink Faucets & Accessories