Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold
Mfr # LG89-7NCBG
Zoro # G3061985
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Brushed Gold
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7NCBG
- Zoro # G3061985
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Brushed Gold |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Contempra Shower Trim,Brushed Gold |
Description
Item Contempra Shower Trim,Brushed Gold
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/4" FNPT Galvanized Cross (0311069405)
- WATTS Repair Kit 3/4" 152A (0875605)
- ZORO SELECT Outlet Adapter, 2-Way, 3/8" Inlet Size (25882LF)
- WESTWARD Flaring Tool, Single, 3/16-5/8, Chrome (3CYV1)
- PFISTER Dual Handle 4" Mount, 3 Hole Sink Faucet, Polished chrome (LG143-5000)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- PFISTER Dual Handle 3 Hole Weller Two Handle Widespread Lavatory Fa, Polished chrome (LG49-WR0C)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CPC)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Matte Black (LG40-DF0B)
- DELTA Single Handle Single Hole Mount, Single hole installation Hole Single Hole Lavatory Faucet, Chrome (2302LF)
- Pfister Bathroom Sink Faucets