Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Contempra Shower Only, Matte Black, Matte Black
Mfr # LG89-7NCB
Zoro # G3061696
product price: $267.40
/ea
Free Shipping & Returns
$267.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Matte Black
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7NCB
- Zoro # G3061696
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Matte Black |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Contempra Shower Only,Matte Black |
Description
Item Contempra Shower Only,Matte Black
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Anti-Rupture Hot-Cold Vertical Sillcock (V22CP-10-MH)
- ZORO SELECT 1-1/4" x 2" Black Pipe Nipple Sch 160 (82702)
- APOLLO BY TMG 1/2 in. Solvent Weld CPVC x 3/4 in. GHT Adapter (CPVCBSP)
- CULLIGAN Inline Filter System, Easy, Change Lvl 4 (IC-EZ-4)
- PFISTER Pfister Rebuild Kit 2Hdl Mtl Vrv (S10-210)
- PFISTER Dual Handle 8" Mount, 3 Hole Tub Trim Kit, Polished chrome (1T6-5100)
- PFISTER Pfister Pfirst Series Lav 43 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet PC (LJ143-610C)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- DELTA Bathroom Faucet (3532LF-SSMPU)
- Pfister Bathroom Sink Faucets