Shop All Bathroom Sink Faucets
Pfister
Single Handle 2 Hole Ashfield Shower Trim, Chrome, Polished chrome
Mfr # LG89-7YPC
Zoro # G3061538
product price: $158.90
/ea
Free Shipping & Returns
$158.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 2
- ADA Compliant Yes
- Finish Polished chrome
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG89-7YPC
- Zoro # G3061538
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 2 |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.8 gpm |
Number of Handles | 1 |
Item | Ashfield Shower Trim,Chrome |
Description
Item Ashfield Shower Trim,Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/8" ID x 3/16" OD x 10 Ft. L (ZUSA-HT-243)
- ANVIL 3/4" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310510805)
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe (464-180)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG48-GL0K)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- DELTA 620Tp Prox Faucet, Plug-In Power, 1.5Gpm Laminar (622TPA3320-PI)
- Pfister Bathroom Sink Faucets