Shop All Single Handle Bathroom Faucets
Pfister
Single Handle 1 or 3 Hole Bathroom Faucet, Matte Black
Mfr # LG42-DF0B
Zoro # G9027553
product price: $343.70
/ea
Free Shipping & Returns
$343.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG42-DF0B
- Zoro # G9027553
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 1 or 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Matte Black |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Material | metal |
Description
Bath Faucet,Waterfall,Kenzo,Matte Black
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUESEAL Barbed Tube to Barb Connector, 1/4 in Tube Size, PVDF, Black (FB6TCB4)
- LAVIVA Odyssey, 36, Black Wood Marble Top (313613-36-BW)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- MOEN Temperature Limit Stop Kit (103689)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- DELTA Single Handle Bathroom Faucet (574-SSMPU-DST)
- Pfister Bathroom Sink Faucets & Accessories