Shop All Single Handle Bathroom Faucets
Pfister
Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel
Mfr # LG42-DF0K
Zoro # G9027571
product price: $322.00
/ea
Free Shipping & Returns
$322.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1 or 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG42-DF0K
- Zoro # G9027571
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 1 or 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 1.2 gpm |
Number of Handles | 1 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Material | metal |
Description
Bath Fauct,Waterfall,Kenzo,Brushd Nickel
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-11/16" O.D., 9 3/4 in H (155001-75)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- ZORO SELECT PVC Reducer, Hub, 3 in x 2 in Pipe Size (1WKJ3)
- LASCO FITTINGS Coupling, PVC, 3/4 in, FNPT, SCH 40, White (430007BC)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- AMERICAN STANDARD Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (2064131.002)
- Pfister Single Handle Bathroom Faucets