Shop All Bathroom Sink Faucets
Pfister
Single Handle 1 Hole Deckard Single Control, 1 Hole, Roman Tub, Brushed Nickel
Mfr # RT6-1DAK
Zoro # G3062125
product price: $379.40
/ea
Free Shipping & Returns
$379.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Single Handle
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
- Flow Rate 8.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # RT6-1DAK
- Zoro # G3062125
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Single Handle |
Number of Holes | 1 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 8.0 gpm |
Number of Handles | 1 |
Item | Deckard Single Control,1 Hole,Roman Tub |
Material | metal |
Description
Item Deckard Single Control,1 Hole,Roman Tub
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL DRYER Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-SB-1.1N-110-120V)
- PARKER Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer, White (6351 56 00WP2)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8320G182)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to Scotsman APRC1-P Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-9278)
- PFISTER Single Handle 3 Hole Series Tub And Shower Trim Brushed Nicke, Brushed Nickel (LG89-030K)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Tuscan Bronze (RT6-5WRY)
- CHICAGO FAUCET Manual 3-3/8" Mount, Sink Faucet, Chrome plated (772-DJ13ABCP)
- Pfister Bathroom Sink Faucets