Shop All Showerheads and Tub Faucets
Pfister
Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb
Mfr # 973-218Y
Zoro # G608576560
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Tuscan Bronze
- Height 4.8 in
- Width 7.45 in
- Length 8.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 973-218Y
- Zoro # G608576560
- UPC # 38877621288
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 4.8 in |
Width | 7.45 in |
Length | 8.1 in |
Details
Finish | Tuscan Bronze |
Description
- •In Pfister's Tuscan Bronze finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shower Arm & Flange (933-BL)
- PFISTER Rebuild Kit 3Hdl Mtl Vrv Cr (S10-2300)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.8 (0050-URC-QI)
- JONES STEPHENS Deluxe Plstc Seat, Wht, Hnge Post, Elngtd, Without Cover, Elongated (C106CHPM00)
- PFISTER Pfister S/H S/A 529 Pd Pvd Ss (950-283S)
- PFISTER Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Tuscan Bronze (973-257Y)
- PFISTER Shwhd S/A 1F 89 Rh 1.8Gpm Bg (973-264BG)
- PFISTER Shower, Brushed Nickel, Wall (LG89-7NCK)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- PFISTER Pfister Raincan Showerhead (973-228J)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- Pfister Showerheads and Tub Faucets