Shop All Shower & Bathtub Parts
Pfister
Shwhd 15 Ts 3F Pvd Pn
Mfr # LG15-TB0D
Zoro # G708585530
product price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish POLISHED NICKEL
- Length 5.4 in
- Width (In.) 8.1 in
- Height (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG15-TB0D
- Zoro # G708585530
- UPC # 38877624005
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 5.4 in |
Width (In.) | 8.1 in |
Height (In.) | 7 in |
Details
Finish | POLISHED NICKEL |
Description
- •In Pfister's Polished Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect Reducing Coupling, 1 in x 3/4 in Tube Size, Brass, Brass (U060LF)
- VIEGA Reducer (25946)
- LEGEND VALVE 1-1/2" T-422 IPS GLOBE VALVE (103-117)
- SPEAKMAN Repair Part Bonnet Cap for SentinelPro T/P Valves (RPG05-0868)
- PFISTER Pfister Bell Showerhead Chrome (LG15-0600)
- PFISTER Pfister Pfirst Modern Valve Trim Only Polished Chrome (R89-0400)
- PFISTER Pfister Clip Dvtr An (950-2340)
- PFISTER Pfister T/S Flg Vlv Country Bn (960-821J)
- PFISTER Pfister Rhen Shower Only Trim Kit, Must Order 0X8 Valve Separately BN (LG89-7RHK)
- PFISTER Pfister Marielle Raincan Showerhead Brushed Nickel (LG15-M90K)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- Pfister Shower & Bathtub Parts