Shop All Shower & Bathtub Parts
Pfister
Shw Arm R89Fex Pv Mb
Mfr # 973-103B
Zoro # G008463781
product price: $76.35
/ea
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish MATTE BLACK
- Width (In.) 4.5 in
- Height (In.) 1 in
- Length 15.55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 973-103B
- Zoro # G008463781
- UPC # 38877647905
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 4.5 in |
Height (In.) | 1 in |
Length | 15.55 in |
Details
Finish | MATTE BLACK |
Description
- •In Pfister's Matte Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Water Filter System, 1.7 gpm, 0.5 Micron, 30 1/2 in H (SSM1-P)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- COMFORT SEATS Deluxe Molded Wood Seat, Regency Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD45)
- STEEL & OBRIEN 2-1/2" Tri-Clamp End Equal Tee - 304SS (7MP-2.5-304)
- PFISTER Shw Arm Lg89 Tnt Pvd Bn (973-284J)
- PFISTER Pfister Shower Arm Flange (960-258J)
- PFISTER Pfister Avalon Diverter Trim Only Brushed Nickel (016-CB1K)
- PFISTER Pfister Pfirst Modern Valve Trim Only Polished Chrome (R89-0400)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- PFISTER Pfister Marielle Raincan Showerhead Brushed Nickel (LG15-M90K)
- KINGSTON BRASS CC468 Single Offset Bath Supply (CC468)
- Pfister Shower & Bathtub Parts