Shop All Shower & Bathtub Parts
Pfister
Shw Arm Lg89 Tnt Pvd Bn
Mfr # 973-284J
Zoro # G508463908
product price: $91.19
/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish BRUSHED NICKEL
- Length 13.19 in
- Height (In.) 1.77 in
- Width (In.) 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 973-284J
- Zoro # G508463908
- UPC # 38877646410
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 13.19 in |
Height (In.) | 1.77 in |
Width (In.) | 2.95 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1/2 In, 150 psi, PVC (V005150)
- COLDER 3/8" MNPT Quick Disconnect Coupler (HFCD10612)
- PARKER 3/8" Compression x 1/4" MNPT Brass Connector 10PK (68P-6-4)
- CASH ACME Safety Relief Valve, 3/4In, 150 psi, Bronze (FWL-2)
- PFISTER Diverters, Diverter 026D (951-0390)
- PFISTER Pfister T/S Flg Vlv Country Bn (960-821J)
- PFISTER Pfister Oval Wall Flange Cr (960-040A)
- PFISTER Pfister Avalon Diverter Trim Only Brushed Nickel (016-CB1K)
- PFISTER Pfister Weller 0X8 Series Valve Trim Brushed Nickel (R89-1WRK)
- PFISTER Pfister Contempra Water Saving Showerhead Chrome (015-NC11)
- SHOWER-WARE Apex Shower, 24 in (458B-W)
- Pfister Shower & Bathtub Parts