Shop All Shower Faucets
Pfister
Shw 16 Ts Hndshw Only W/O Hs Pvd Bn
Mfr # LG16-TB0K
Zoro # G308590323
product price: $60.20
/ea
$60.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.2 in
- Width 1.7 in
- Height 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-TB0K
- Zoro # G308590323
- UPC # 38877624098
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 8.2 in |
Width | 1.7 in |
Height | 1.6 in |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 2" Press Brass Ball Valve Inline (77VLF10801)
- PARKER Hollow Hex Plug, Steel, 3/8 in, Male SAE (3 HP5ON-S)
- WATTS T and P Relief Valve, 3/4 In. Inlet (3/4 LF 100XL-4)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B-PK)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Pfister Bathtub Faucets & Accessories