Shop All Shower Heads
Pfister
Shower Head, Polished Chrome, Wall
Mfr # 015-PC01
Zoro # G3964105
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Features Conserve Water By At Least 20 Percent, Does Not Include Shower Arm, Full Spray Provides More Coverage And Even Flow, Single Function
- Flow Rate 1.5 gpm
- Mounting Type Wall
- Shower Head Type Bell, Single-Function
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 015-PC01
- Zoro # G3964105
- UPC # 38877550939
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 2-13/16" |
Width | 2-13/16" |
Depth | 3-7/8" |
Face Dia. | 2-13/16" |
Details
Includes | Mounting Hardware |
Item | Shower Head |
Features | Conserve Water By At Least 20 Percent, Does Not Include Shower Arm, Full Spray Provides More Coverage And Even Flow, Single Function |
Flow Rate | 1.5 gpm |
Mounting Type | Wall |
Finish | Polished Chrome |
Shower Head Type | Bell, Single-Function |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1, Cal Green, CSA B125, CEC, EPA WaterSense, IAPMO |
Description
Pfister Portland Water Saving Showerhead Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-2 O-Rings Trim Kit, Brushed Nickel (59290-BN)
- THRIFCO PLUMBING Moen Posi-Temp Shower Faucet Tear-Drop Knob Handle, Clear Acrylic (4401566)
- PARKER 3/8" CPI x 1/4" MNPT Brass Connector (6-4 FBZ-B)
- SINKSHROOM SINKSHROOM ULTRA (SSULTR321)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- DELTA Hydrorain H2Okinetic 5-Setting Two-In-One Shower Head (58680-BL25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-15-BG)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Matte Black (21048-BL)
- DELTA Universal Showering Components: Single-Setting Metal Raincan Shower Head (52159-SS-PR25)
- SPEAKMAN Hotel S-2005-H-BNE175 Low Flow Shower Head (S-2005-H-BNE175)
- KOHLER Shower Head, Polished Chrome, Wall (22169-G-CP)
- Pfister Bathtub Faucets & Accessories