Shop All Showerheads and Tub Faucets
Pfister
Shower, Brushed Nickel, Wall
Mfr # 015-BD0K
Zoro # G3999421
$73.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Catridge, Mounting Hardware, Valve
- Features No Separate Diverter Needed, Never Leak Guarantee,Self Cleaning Spray Head, Rotate the spray face to activate and control volume, 1" Installation Depth Adjustability
- Flow Rate 1.6 gpm
- Mounting Type Wall
- Shower Head Type Universal Body Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 015-BD0K
- Zoro # G3999421
- UPC # 38877527580
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2-5/8" |
Width | 2-5/8" |
Depth | 4-1/16" |
Face Dia. | 2-9/16" |
Details
Includes | Catridge, Mounting Hardware, Valve |
Item | Shower |
Features | No Separate Diverter Needed, Never Leak Guarantee,Self Cleaning Spray Head, Rotate the spray face to activate and control volume, 1" Installation Depth Adjustability |
Flow Rate | 1.6 gpm |
Mounting Type | Wall |
Finish | Brushed Nickel |
Shower Head Type | Universal Body Spray |
Connection | 1/2"-14 NPT |
Standards | ASME, CSA B125, cUPC, IAPMO, PF Warranty |
Material | Disc Diverter: Ceramic |
Description
Pfister Shower Body Spray Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF16)
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1/2 in Pipe Size (1436075)
- RIDGID Ridgid Model No. Pc-1375 Single Stroke Plastic Pipe & Tubing Cutter, 1/8"-1-3/8" Capacity (23493)
- NIBCO Solder Pressure Companion Flanges, Bronze (B495506)
- PFISTER Pfister Raincan Showerhead (973-228J)
- PFISTER Tub Trim, Tuscan Bronze, Deck (RT6-5MXY)
- PFISTER Pfister Cart Washerless For Av (S74-2920)
- PFISTER Pfister Shower Handle (940-004A)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- PFISTER Pfister S/H S/A 529 Pd Pvd Ss (950-283S)
- OLYMPIA FAUCETS Three Functions Pulsating Showerhead, Oil Rubbed Bronze, Weight: 0.6 (OP-640029-ORB)
- Pfister Showerheads and Tub Faucets