Shop All Kitchen Faucets
Pfister
Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, Tscan Bronze
Mfr # GT26-4CBS
Zoro # G9030959
product price: $331.10
/ea
Free Shipping & Returns
$331.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 or 4
- Finish Stainless Steel
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # GT26-4CBS
- Zoro # G9030959
- Country of Origin Canada
- Category Kitchen Faucets
Details
Number of Holes | 3 or 4 |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet w/Side Spray,Tscan Bronze |
Residential / Commercial | Residential |
Description
Kitchen Faucet w/Side Spray,Tscan Bronze
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Y STRAINER (LSM300-12)
- DIXON Cam and Groove Coupling, 4", Aluminum (AB400EZ)
- ZORO SELECT Tube Cutter, Manual, Up to 5/8 In (34A520)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- PFISTER Pfister Spray Head Wkp-5 Ww (920-048W)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet (G133-10SS)
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- AMERICAN STANDARD Manual, 8" Mount, Commercial 3 Hole Monterrey Kitchen Faucet (6405140.002)
- Pfister Kitchen Faucets