Shop All Kitchen Faucets
Pfister
Residential 3 or 4 Hole Kitchen Faucet
Mfr # GT26-4CBC
Zoro # G4011504
product price: $287.70
/ea
Free Shipping & Returns
$287.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 3 or 4
- Finish Polished Chrome
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.75 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # GT26-4CBC
- Zoro # G4011504
- UPC # 38877546475
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 3 or 4 |
Finish | Polished Chrome |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.75 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Avalon Single Handle Kitchen Faucet Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN In-Line Single Check Valve, 1-40XL2 (1-40XL2)
- VIEGA Viega MegaPressG 90 elbow, 1/2" x 1/2" (25201)
- ILC Replacement for Clearchoice Da97-06317a 10 Micron Filter, PK 4 (WX-L1VK-7)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, Tscan Bronze (GT26-4CBS)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down (LG529-ESAS)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet (G133-10SS)
- OAKBROOK COLLECTION Kitchen Faucet 2H Chrm (810N-D4001)
- Pfister Kitchen Faucets