Shop All Kitchen Faucets
Pfister
Residential 2 or 4 Hole Kitchen Faucet
Mfr # LG34-4PS0
Zoro # G4009492
product price: $198.10
/ea
Free Shipping & Returns
$198.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 2 or 4
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG34-4PS0
- Zoro # G4009492
- UPC # 38877607848
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 2 or 4 |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Portland Single Handle Kitchen Faucet Stainless Steel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL 90 elbow, 3" x 3" (20628)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- ZORO SELECT 3/16" Barb Polypropylene Ball Cone Spring Check Valve (PP CHK 695-3B3B-F)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- PFISTER 8" Mount, Residential 3 or 4 Hole Solo 1-Hdl Kitchen Faucet, Side Spray (LF-029-4SLS)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- ROHL Wall Mount Bridge Kitchen Faucet With Sidespray And Column Spout (A1456LPWSAPC-2)
- Pfister Kitchen Faucets