Shop All Kitchen Faucets
Pfister
Residential 1/2/3/4 Hole Kitchen Faucet
Mfr # F-529-7TNS
Zoro # G4007499
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1/2/3/4
- Finish Stainless Steel
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # F-529-7TNS
- Zoro # G4007499
- UPC # 38877582435
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Holes | 1/2/3/4 |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Eagan Pulldown Kitchen Faucet in Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/4 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2650R)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8210G054)
- VAST Univ. Pipe Clamp, 3/4", Eg, PK25 (V111 3/4EG-25)
- AMIAD Filter Screen, Blue, 14-5/8" Length (700101-000417)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (LF-035-4THC)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- PFISTER 7-7/8" Mount, Residential 1 or 3 Hole Kitchen Faucet, Pull-Out, Polished Chrome (G133-10CC)
- PFISTER Pfister Spray Head Ma Ss (920-163S)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- T & S BRASS & BRONZE WORKS T & S Brass & Bronze Works B-1110-LN Workboard Faucet - Less Nozzle in Chrome (B-1110-LN)
- Pfister Kitchen Faucets