Shop All Kitchen Faucets
Pfister
Residential 1/2/3/4 Hole Kitchen Faucet
Mfr # F-529-7PDS
Zoro # G4047265
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1/2/3/4
- Finish Stainless Steel
- Number of Handles 1
- ADA Compliant Yes
- Flow Rate 1.80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # F-529-7PDS
- Zoro # G4047265
- UPC # 38877576786
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 1/2/3/4 |
Finish | Stainless Steel |
Number of Handles | 1 |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Lever |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Residential |
Description
Pfister Pasadena Pasadena Pull Out Kitchen Faucet Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Coupling, 1/2", Aluminum (G50-D-AL)
- HONEYWELL Am102-Us-1Lf 1" Union Sweat (AM102-US-1)
- ROBERTSHAW NG, Water Heater Control, 45K BtuH (110-202)
- RUVATI Wood Dish Plate and Silverware Caddy Drying Rack for Workstation Sinks (RVA1542)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Ss (951-158S)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, Tscan Bronze (GT26-4CBS)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- PFISTER Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn (LG31-TDD)
- KOHLER Purist Secondary Swing Spout Without (7509-VS)
- Pfister Kitchen Faucets & Accessories