Shop All Plumbing Parts
Pfister
Po Hs S/A 60In
Mfr # 951-1950
Zoro # G108769752
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.01 in
- Height (In.) 0.01 in
- Width (In.) 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 951-1950
- Zoro # G108769752
- UPC # 38877588307
- Country of Origin Unknown
- Category Plumbing Parts
Dimensions
Length | 0.01 in |
Height (In.) | 0.01 in |
Width (In.) | 0.01 in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 150 (2WU64)
- DRAINTECH Gate Atrium Black 4In (78/0443SDB)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2005-H)
- NAUGATUCK Float Ball, Round, SS, 6 In (GR60S418HE)
- PFISTER Pfister Sa Gensis 2 (974-0350)
- PFISTER Pfister Conn Clip Fwkp-400/ (950-2660)
- PFISTER Pfister Button-O Cr (941-900A)
- PFISTER Pfister Bdy Dvtr An (951-1420)
- PFISTER Pfister S/A Aerator Pvd Bn (941-506J)
- PFISTER Pfister Bzl Btn Hot - O-Rg Asy (941-476A)
- ZSI Weld Plate, Fits Brand ZSI, Steel (TP1)
- Pfister Plumbing Parts