Shop All Tub Spouts
Pfister
Pfister Tub Spt No Dvtr Bn
Mfr # 920-022J
Zoro # G4024935
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Without Diverter
- Finish Brushed Nickel
- Height 3-1/32"
- Width 3-1/32"
- Depth 6-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 920-022J
- Zoro # G4024935
- UPC # 38877558966
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3-1/32" |
Width | 3-1/32" |
Depth | 6-1/32" |
Face Dia. | 2-1/8" |
Details
Item | Tub Spout |
Features | Without Diverter |
Finish | Brushed Nickel |
Connection | 1/2"-14 NPT |
Standards | ASME, PF Warranty |
Description
Pfister Tub Spt No Dvtr Bn
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Element Tool Wtr Heater (09973)
- KETCHAM 16" x 30" Euroline Flush Mounted Polished Edge Medicine Cabinet (126PE)
- ZORO SELECT Street 90 deg, 1", 150,304, Thrd Heavy (4381033050)
- JONES STEPHENS Bronze Corded Sq. Head Plug, No Lead, 3/4" (B74285LF)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Pfister Tub Spout Pb (920-145V)
- PFISTER Pfister Tub Spout Bn (920-160J)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- KOHLER Purist Wall-Mount Non-Diverter Bath Spout, 35-Degrees (14426-RGD)
- Pfister Tub Spouts