Shop All Tub Spouts
Pfister
Pfister Tub Spt Dvtr R89 Cr
Mfr # 920-133A
Zoro # G4043284
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Features Quick Trim InstallationÑAttaches Without Tools, No Exposed Screws
- Finish Polished Chrome
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 920-133A
- Zoro # G4043284
- UPC # 38877576977
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Depth | 5-3/8" |
Details
Includes | Mounting Hardware |
Item | Tub Spout |
Features | Quick Trim InstallationÑAttaches Without Tools, No Exposed Screws |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ANSI A117.1, ASME A112.18.1, CSA B125, CEC, IAPMO |
Description
Pfister Tub Spt Dvtr R89 Cr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Cover Assembly With CN105 Gasket (CN86A)
- ZORO SELECT CPVC Union, Schedule 80, 3" Pipe Size, Socket x Socket (9897-030)
- SHARKBITE Push-to-Connect, Threaded Elbow, 1/4 in x 3/4 in GHT Tube Size, Brass, Brass (U2276LF)
- LEGRIS Barbed Plug, 5/16 in or 8mm Tube Size, Polymer, Red, 50 PK (3126 08 00)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- PFISTER Pfister Tub Spout Pb (920-145V)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- PFISTER Tub Spouts, R/T Lng Spt Shnk Spl (975-0150)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- TRIMSCAPE Universal Fit, Tub Spout W/ Front Diverter, Chrome (K1263A1)
- Pfister Tub Spouts