Shop All Tub Spouts
Pfister
Pfister Tub Spout Bn
Mfr # 920-160J
Zoro # G4006911
product price: $80.50
/ea
Free Shipping & Returns
$80.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction, Integrated Diverter, Quick Connect
- Material Body: Metal
- Height 2-15/32"
- Width 2-19/32"
- Depth 5-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 920-160J
- Zoro # G4006911
- UPC # 38877612347
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2-15/32" |
Width | 2-19/32" |
Depth | 5-15/16" |
Face Dia. | 1-13/16" |
Details
Item | Tub Spout |
Features | All Metal Construction, Integrated Diverter, Quick Connect |
Material | Body: Metal |
Finish | Brushed Nickel |
Standards | ASME, PF Warranty |
Description
Pfister Tub Spout Bn
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Hammer Arrestor, 3/4 In MNPT, Copper (3/4 LF15M2-B)
- NAUGATUCK Float Ball, Round, SS, 3 In (GR30S4241A)
- PRIME-LINE Replacement Towel Bar, 3/4 in. x 3/4 in. x 18 in., Extruded Aluminum Single Pack (MP59024)
- DYNAQUIP CONTROLS 1-1/4" FNPT Stainless Steel Electronic Ball Valve 2-Way (E3S26AJE24)
- PFISTER Tub Spouts, R/T Lng Spt Shnk Spl (975-0150)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- PFISTER Pfister Tub Spout Pb (920-145V)
- THRIFCO PLUMBING Universal Tub Spout with Diverter, Polished Brass (4402207)
- Pfister Tub Spouts