Shop All Tub Spouts
Pfister
Pfister Tub Spout
Mfr # 920-524A
Zoro # G4024840
product price: $60.20
/ea
$60.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction, Diverting Tub Spout
- Finish Polished Chrome
- Height 3-11/16"
- Width 3-11/32"
- Depth 6-1/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 920-524A
- Zoro # G4024840
- UPC # 38877534175
- Country of Origin Mexico
- Category Tub Spouts
Dimensions
Height | 3-11/16" |
Width | 3-11/32" |
Depth | 6-1/32" |
Details
Item | Tub Spout |
Features | All Metal Construction, Diverting Tub Spout |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ASME, PF Warranty |
Material | Body: Metal |
Description
Pfister Tub Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- KOHLER Plunger Assy, Brass (1036994-BRZ)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 5/8" O.D. (ZUSA-HT-25)
- PFISTER Pfister Tub Spout Pb (920-145V)
- PFISTER Tub Spouts, R/T Lng Spt Shnk Spl (975-0150)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- SPEAKMAN Tub Spout, Zinc, 2-1/4", Brushed Nickel (S-1569-BN)
- Pfister Tub Spouts