Shop All Tub Spouts
Pfister
Pfister Tub Spout
Mfr # 920-139Y
Zoro # G4005773
Free Shipping & Returns
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction, Diverting Tub Spout, Quick Connect
- Material Body: Metal
- Height 2-31/32"
- Width 2-31/32"
- Depth 6-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 920-139Y
- Zoro # G4005773
- UPC # 38877592205
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2-31/32" |
Width | 2-31/32" |
Depth | 6-19/32" |
Details
Item | Tub Spout |
Features | All Metal Construction, Diverting Tub Spout, Quick Connect |
Material | Body: Metal |
Finish | Tuscan Bronze |
Standards | ASME, California Energy Commission (CEC), PF Warranty |
Description
Pfister Tub Spout
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/FPM, Adjustable 5-75 psi, Threaded (RV1150T)
- KOHLER Plate, Wall Mount (1082684)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB235AX)
- ZORO SELECT 1/4" Compr PVC Ball Valve Inline (6387090)
- PFISTER Pfister S/A Sput Tb (920-911Y)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Pfister Tub Spout Bn (920-160J)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- PROPLUS Bathtub Spout in Chrome (7920)
- Pfister Tub Spouts