Shop All Tub Spouts
Pfister
Pfister Tub Spout
Mfr # 920-066J
Zoro # G4033100
product price: $84.70
/ea
Free Shipping & Returns
$84.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features All Metal Construction, Quick Connect
- Height 3-5/32"
- Width 2-19/32"
- Depth 5-13/16"
- Standards ASME A112.18.1, PF Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 920-066J
- Zoro # G4033100
- UPC # 38877612675
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 3-5/32" |
Width | 2-19/32" |
Depth | 5-13/16" |
Details
Item | Tub Spout |
Features | All Metal Construction, Quick Connect |
Finish | Brushed Nickel |
Standards | ASME A112.18.1, PF Warranty |
Material | Body: Metal |
Description
Pfister Tub Spout
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1/2" x 1/4" Pipe Size, Spigot x Socket (9837-072)
- LEGEND VALVE 2" P-200 NO LEAD LEGEND-PRESS (101-008NL)
- REDHAT 120V AC Brass Slow Closing Solenoid Valve, Normally Closed, 2 in Pipe Size (8221G013)
- JONES STEPHENS Adapter, Male, 1 C x 1 MIP, 604 (C75316)
- PFISTER Pfister Tub Spout Bn (920-160J)
- PFISTER Tub Spt Slip Deco W/Dvt W/Spt Flg Pvd Bn (920-217J)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Pfister Tub Spout Pb (920-145V)
- OLYMPIA FAUCETS Extended Combo Tub Spout, Brushed Nickel (OP-640034-BN)
- Pfister Tub Spouts