Shop All Tub Spouts
Pfister
Pfister Spout R89 Pch Cr
Mfr # 920-618A
Zoro # G4008765
$32.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware
- Features Only Tub Spout; Quick Trim InstallationÑAttaches Without Tools, No Exposed Screws
- Finish Polished Chrome
- Height 2-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 920-618A
- Zoro # G4008765
- UPC # 38877524817
- Country of Origin China
- Category Tub Spouts
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Depth | 5-3/8" |
Details
Includes | Mounting Hardware |
Item | Tub Spout |
Features | Only Tub Spout; Quick Trim InstallationÑAttaches Without Tools, No Exposed Screws |
Finish | Polished Chrome |
Connection | 1/2"-14 NPT |
Standards | ANSI A117.1, ASME A112.18.1, CSA B125, CEC, IAPMO |
Description
Pfister Spout R89 Pch Cr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Floor Mount Tub Filler With Hand Shower - Brushed Gold (KTF301BG)
- ZORO SELECT PVC Elbow, 60 Degrees, Hub, 4 in Pipe Size (1WKL1)
- ANVIL 1-1/2 Black Malleable Square Head Plug, Lead Free, 150 PSI (0818902538)
- ZURN Double Check Valve Assembly 2" 950Xl (2-950XL)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Pfister Tub Spout Pb (920-145V)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- PFISTER Pfister Tub Spout Bn (920-160J)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- PFISTER Tub Spouts, R/T Lng Spt Shnk Spl (975-0150)
- KISSLER Brass Diverter Tub Spout (82-0012)
- Pfister Tub Spouts