Shop All Tub Spouts
Pfister
Pfister S/A Sput Tb
Mfr # 920-911Y
Zoro # G4007435
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Non Diverting Tub Spout, Quick Connect Tub Spout
- Height 3"
- Width 3"
- Depth 8-13/16"
- Standards ASME A112.18.1, PF Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 920-911Y
- Zoro # G4007435
- UPC # 38877534601
- Country of Origin Mexico
- Category Tub Spouts
Dimensions
Height | 3" |
Width | 3" |
Depth | 8-13/16" |
Details
Item | Tub Spout |
Features | Non Diverting Tub Spout, Quick Connect Tub Spout |
Finish | Tuscan Bronze |
Standards | ASME A112.18.1, PF Warranty |
Description
Pfister S/A Sput Tb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 1-1/2" Pipe Dia., Brass, Waste Arm (ZR7319B-15-RB)
- ZORO SELECT CPVC Coupling, Class 100, 3/4" Pipe Size, MNPT x MNPT (85751)
- EVERFLOW 1/4" Flare x 1/8" MIP Reducing 90° Elbow Pipe Fitting; Brass (F49R-1418)
- ZORO SELECT Low Lead Brass Hex Plug, Male NPT, 1/2" Pipe Size (706125-08)
- PFISTER Tub Spouts, R/T Lng Spt Shnk Spl (975-0150)
- PFISTER Tub Spt W/O Wrnch 6.5In Lg89 Wr Tb (920-186Y)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- PFISTER Pfister Tub Spt Dvtr R89 Cr (920-133A)
- PFISTER Tub Spout, Tuscan Bronze, Wall (920-102Y)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- Pfister Tub Spouts