Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Pasadena Pasadena Paper Holder Brushed Nickel
Mfr # BPHP1KK
Zoro # G3963134
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Nickel
- Dispenser Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPHP1KK
- Zoro # G3963134
- UPC # 38877561874
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2 in |
Dispenser Depth | 3.31 in |
Dispenser Width | 1.8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Nickel |
Description
Pfister Pasadena Pasadena Paper Holder Brushed Nickel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SC JOHNSON 12207 Gal Blue Windex (10019800122079)
- DIVERSITECH 1 Gal. Environmentally Friendly Coil Cleaner (ECO-COIL)
- BUFFALO White Turkish Toweling No. 25 Bag (10594PB)
- RIDGID Bag Filter, Wet/Dry, 12 to 16 gal. (VF3502)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- SAN JAMAR Dispenser, f/Bthrm Tissue, Locking, 6"x4-1/2"x2-3/4", Chrome (SJMR200XC)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- DELTANA Double Toilet Paper Holder 88 Series Satin Nickel (88DTPH-15)
- SURE-LOC HARDWARE Sure-Loc Hardware Vaasa Paper Holder, Satin Nickel (VS-PH1 15)
- ROHL Italian Bath Hook Toilet Paper Holder In Italian Brass (ROT8IB)
- Pfister Toilet Paper Dispensers & Holders