Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Northcott Paper Holder Polished Chrome
Mfr # BPH-MG1C
Zoro # G3967982
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Dispenser Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-MG1C
- Zoro # G3967982
- UPC # 38877615201
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Height | 16.625 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Description
Pfister Northcott Paper Holder Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAGES Machine Tool Sump Cleaner, 1 gal. (WHAMEX/1G)
- WEILER Household Upright Broom, Corn & Fiber Fill, 54" Overall Length (44547)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Fresh Scent/Citrus Blend, 15 PK (CLO 30112)
- POLAR PLASTICS Construction Film, 6 mil, White (W846)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- SAN JAMAR Dispnsr, Jbt, Single 12", Classic, Black (R6000TBK)
- KIBI Circular Double Toilet Paper Holder - Chrome.. (KBA1408CH)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- TOUGH GUY Toilet Tissue Dispenser (1ECJ9)
- RENOWN Black single Jr Jumbo Toilet Paper Dispenser (REN05151-IB)
- Pfister Toilet Paper Dispensers & Holders