Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Northcott Paper Holder Brushed Nickel
Mfr # BPH-MG1K
Zoro # G3967955
$42.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Width 16.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-MG1K
- Zoro # G3967955
- UPC # 38877615218
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 16.1 in |
Dispenser Height | 3.07 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
Pfister Northcott Paper Holder Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP High Density Commercial Can Liners 40x48 16 Mic - Black (IBS S404816K)
- DIVERSEY Disinfectant Bathroom Cleaner, 2.5L Bottle, 2 PK (5546264)
- FRESH PRODUCTS Easy Fresh 2.0 Air Freshener, Apple, 4.8 oz, PK12 (EF12 SAP)
- LIBMAN 24 in Sweep Face Push Broom, Black, Red, 60 in L Handle (1292G)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- BESTCARE Toilet Paper Holder, (1) Roll, White (WH1845FA)
- DELTA Delta Vero Tissue Holder, Stainless (77750-SS)
- KIMBERLY-CLARK PROFESSIONAL Cored JRT Jumbo Combo Tissue Dispenser, 20.4w x 5.8d x 13.1h, Smk/Gray (09551)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- BOBRICK Toilet Tissue Dispenser (685)
- Pfister Toilet Paper Dispensers & Holders