Shop All Sink Drains
Pfister
Pfister Metal Pop-Up Assembly Brushed Gold
Mfr # 972-022BG
Zoro # G4039565
product price: $49.00
/ea
$49.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Metal
- Color/Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 972-022BG
- Zoro # G4039565
- UPC # 38877636022
- Country of Origin United States
- Category Sink Drains
Details
Item | Pop-Up Assembly |
Material of Construction | Metal |
Color/Finish | Brushed Gold |
Description
Pfister Metal Pop-Up Assembly Brushed Gold
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, FNPT x FNPT, 3 in Pipe Size (830-030)
- KOHLER Lift Knob Assembly (1219412-CP)
- PARKER 1/8" x 1/4" A-LOK x MNPT SS Thermocouple Connector (4MTC2N-316)
- DIXON 2 in STYLE 20, FXF, BRASS SWIVEL (220FXFBR00000)
- PFISTER Pfister S/A Al-Metal Pop-Up Dael (972-022A)
- PFISTER Pop Up Drain Assembly (972-022A)
- PLUMB PAK WALL TUBE BRASS 1-1/4X7"" (PP3CP)
- ZURN 1-1/2" Pipe Dia., Stainless Steel, Kitchen, Basket Strainer (ZP100-SS)
- CHG 1 1/2 in x 3 in Sink Drain (E16-4055)
- JONES STEPHENS Brass, Pop-Up Assembly, Pop-Up Assembly with Overflow (P35001)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- Pfister Sink Drains