Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Marielle Paper Holder Tuscan Bronze
Mfr # BPH-MB1Y
Zoro # G3968165
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Dispenser Height 9.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-MB1Y
- Zoro # G3968165
- UPC # 38877585344
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 9.125 in |
Dispenser Width | 9.06 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Description
Pfister Marielle Paper Holder Tuscan Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Power Spinning Bath, Tile and Grout Brush with Compact Shower Track (S-Y2GO-QC-DB)
- YARD TUFF Drag Mop (YTF-218DM)
- GLOBAL INDUSTRIAL Swing Door Lid, 20-1/7 W/Dia, Gray, Plastic (641441GY)
- REMCO 11 3/8 in Sweep Face Broom Head, Stiff, Synthetic, Gray (291488)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- WINGITS Toilet Paper Holder, Satin Nickel, 4in. L (WMEEUTPHSN)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BL)
- SCOTT Essential Coreless Twin Jumbo Roll Tissue Dispenser, 20x6x11, Black (09608)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- Pfister Toilet Paper Dispensers & Holders