Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Marielle Paper Holder Brushed Nickel
Mfr # BPH-MB1K
Zoro # G3967090
$56.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Height 1.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-MB1K
- Zoro # G3967090
- UPC # 38877585337
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.67 in |
Dispenser Width | 4.19 in |
Dispenser Depth | 2.83 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
Pfister Marielle Paper Holder Brushed Nickel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 16 in. Black Stripping Floor Pad (REN02014)
- PIG Sorbents, 16 gal, 4 in x 150 ft, Universal, Gray, Polypropylene (MAT211)
- NOBLES/TENNANT SQUEEGEE - REAR .25in BUDGET LINE, FITS TN (222382)
- PROTEAM Power Cord with Strain, Upright Vacuum (834740)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- KOHLER Modern Toilet Paper Holder (24759-BL)
- DELTA Zura Tissue Holder (774500-PN)
- DELTA Zura Tissue Holder (774500-SS)
- KOHLER Elate Double Tp Holder (27289-BL)
- GEORGIA-PACIFIC Coreless Tissue Dispenser (56798)
- Pfister Toilet Paper Dispensers & Holders