Shop All Showerhead and Tub Accessories
Pfister
Pfister Kenzo Slide Bar Kit Chrome
Mfr # LG16-3DFC
Zoro # G4022521
product price: $220.50
/ea
Free Shipping & Returns
$220.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Bar, Hose
- Features Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Full spray provides more coverage and a soft, even flow, 5 Function Handshowerhead
- Flow Rate 1.8 gpm
- Number of Holes 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-3DFC
- Zoro # G4022521
- UPC # 38877630846
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | Handshower: 8-11/32", Slide Bar: 30-5/16", Wall Mount: 2" |
Width | Slide Bar: 3-17/32" |
Depth | Handshower: 1-3/4", Slide Bar: 4-27/32", Wall Mount: 2" |
Details
Includes | Slide Bar, Hose |
Item | Hand Shower |
Features | Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Full spray provides more coverage and a soft, even flow, 5 Function Handshowerhead |
Flow Rate | 1.8 gpm |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Chrome |
Shower Head Type | Multi Function, Hand Held |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty |
Description
Pfister Kenzo Slide Bar Kit Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 1-1/2" Flanged PVC Swing Check Valve (1201015)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve Inline (7010710)
- NEWPORT BRASS 59" Hand Shower Hose in Oil Rubbed Bronze (284/10B)
- WATCO Univ NuFit Chrome PP Bathtub Stopper, Grid, Innov OF, Silicone, 2 Pin (948700-PP-CP-G-2P)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- PFISTER Pfister S/A Hose.Ma W/S (971-0350)
- PFISTER Tub and Shower Trim, Brushed Gold, Wall (LG89-8RHBG)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- PFISTER Pfister Dvt Spout Assy Kz Mb (920-623B)
- KINGSTON BRASS Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount (KC364)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- Pfister Showerhead and Tub Accessories